MTDWIREBRUSH-KNOTTWISTSTRT1-1/8"X.020" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MTDWIREBRUSH-KNOTTWISTSTRT1-1/8"X.020"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C020
  • Mfr. Model # 13C020
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.3 lbs

Product Details

Mounted wire brush for die grinder. Designed for fast material removal and long life. Knot-twisted wire brush, 0.020 in diameter wire, 2-3/4 inch diameter x 3/8 inch width brush mounted on 1/4 inch shaft.

Technical Specs

  • Max. RPM 25,000
  • Wire Dia. 0.02"
  • Item Wire Brush Mounted Knotted
  • Shank Size 1/4"
  • Fill Material Carbon
  • Brush Dia. 1-1/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list