Skip Content
1 1/8IN HEX TENT STAKE DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/8IN HEX TENT STAKE DRIVER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2126
  • Mfr. Model # HS2126
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.82 lbs

Technical Specs

  • Application Used to Drive Large Tent Stakes 2-1/2" I.D., 2" Depth
  • For Use With 1 1/8 Hex Demolition Hammers
  • Hex (In.) -
  • Includes -
  • Item Hammer Steel 1 1/8 Hex
  • Length (In.) -
  • Overall Length (In.) 5-1/2
  • Type Tent Stake Driver
  • Shank Size (In.) -
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list