Skip Content
1 1/8IN HEX TAMPER SHANK 15 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/8IN HEX TAMPER SHANK 15 1/

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2173
  • Mfr. Model # HS2173
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.14 lbs

Technical Specs

  • Application For Use with Nos. 2LDR2 and 2LDR3 Tamper Plates, 2LDR4 Tent Stake Driver
  • For Use With Mfr. No. HS2124 and HS2125, HS2126
  • Hex (In.) -
  • Includes -
  • Item Hammer Steel Shank 1 1/8 Hex
  • Overall Length (In.) 15-1/2
  • Length (In.) -
  • Shank Size (In.) -
  • Type Hammer Steel Shank
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list