Skip Content
1 1/8IN HEX TAMPER PLATE 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/8IN HEX TAMPER PLATE 6X6

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2124
  • Mfr. Model # HS2124
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.66 lbs

Technical Specs

  • Application For Compacting Soil and Gravel
  • Includes -
  • For Use With 1 1/8 Hex Demolition Hammers
  • Hex (In.) -
  • Item Hammer Steel 1 1/8 Hex
  • Length (In.) -
  • Overall Length (In.) 6 x 6
  • Shank Size (In.) -
  • Shank Type -
  • Type Tamper Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list