Skip Content
1 1/8IN HEX SUPER KUT CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/8IN HEX SUPER KUT CHISEL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2166
  • Mfr. Model # HS2166
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.68 lbs

Technical Specs

  • Hex (In.) -
  • For Use With 1 1/8 Hex Demolition Hammers
  • Application Cuts Asphalt or Hard Ground (Not for Concrete)
  • Blade Width (In.) 1-3/4
  • Includes -
  • Item Hammer Steel 1 1/8 Hex
  • Length (In.) -
  • Overall Length (In.) 20-1/2
  • Type Superkut Chisel
  • Shank Type -
  • Shank Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list