Skip Content
1 1/8IN HEX DIG.CHISEL 3X22 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/8IN HEX DIG.CHISEL 3X22 1/

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2168
  • Mfr. Model # HS2168
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • For Use With 1 1/8 Hex Demolition Hammers
  • Application Cuts Very Thick Asphalt, Digs Deeply into Hard Ground (Not for Concrete)
  • Blade Width (In.) 3
  • Includes -
  • Hex (In.) -
  • Item Hammer Steel 1 1/8 Hex
  • Length (In.) -
  • Type Digging Chisel
  • Overall Length (In.) 22-1/2
  • Shank Size (In.) -
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list