Skip Content
1 1/8IN HEX CLAY SPADE 5 1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/8IN HEX CLAY SPADE 5 1/2X2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2169
  • Mfr. Model # HS2169
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Application Digs Clay, Gravel, Dirt (Not for Concrete)
  • Item Clay Spade
  • Blade Width (In.) 5-3/8
  • Length (In.) 5-1/2 x 20
  • Overall Length (In.) 21
  • Type Clay Spade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list