1 1/8IN HEX CHISEL 3X20 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1 1/8IN HEX CHISEL 3X20 1/2IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS2164
  • Mfr. Model # HS2164
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.31 lbs

Technical Specs

  • Application 60 Degrees Cutting Angles to Clean Concrete, Scale, Rust, Cut Troughs and Some Asphalt
  • Blade Width (In.) 3
  • For Use With 1 1/8 Hex Demolition Hammers
  • Hex (In.) -
  • Includes -
  • Item Hammer Steel 1 1/8 Hex
  • Overall Length (In.) 20-1/2
  • Shank Size (In.) -
  • Length (In.) -
  • Type Chisel
  • Shank Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list