1-1/8IN C.T. HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/8IN C.T. HOLESAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-1123
  • Mfr. Model # 49-56-1123
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Carbide Hole Saw
  • Application For Cutting Brick, Block, Cement Board, Fiberglass and Tile
  • Teeth per Inch 4
  • Thread Size 1/2-20
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 1-1/8"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 3/8" Hex
  • Primary Saw Application Masonry
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Tooth Material Carbide Tipped
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-7010

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list