Skip Content
1-1/8 DEMO TENTSTAKE DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/8 DEMO TENTSTAKE DRIVER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4061
  • Mfr. Model # 48-62-4061
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 468
  • Shipping Weight 10.0 lbs

Product Details

Tent Stake Driver, Hex Shank Type, Overall Length (In.) 5-1/2, Shank Size (In.) 1-1/8, Shank Length (In.) 12, Application Use To Drive in Large Tent Stakes. Use with MTL48-62-4060

Technical Specs

  • Application Used to Drive 3-1/2" OD and 2-3/4" ID Tent Stakes
  • Item Tent Stake Driver
  • For Use With Mfr. No. 48-62-4060
  • Length (In.) 1-1/8
  • Overall Length (In.) 5-1/2
  • Shank Length (In.) 12
  • Shank Size (In.) 1-1/8
  • Type Tent Stake Driver
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list