Skip Content
1-1/8 DEMO 20-1/2 NARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/8 DEMO 20-1/2 NARROW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4005
  • Mfr. Model # 48-62-4005
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 468
  • Shipping Weight 5.97 lbs

Product Details

Narrow Chisel, Spline/Hex Shank Type, Overall Length (In.) 20-1/2, Shank Size (In.) 1-1/8, Shank Length (In.) 15, Application General Chipping and Breaking

Technical Specs

  • Application General Chipping an Breaking
  • For Use With Any 1-1/8" Collared Hex Shank Hammer
  • Hex (In.) 1-1/8
  • Item Narrow Chisel
  • Length (In.) 20-1/2
  • Overall Length (In.) 20-1/2
  • Shank Length (In.) 15
  • Shank Size (In.) 1-1/8
  • Type Narrow Chisel
  • Shank Type Collard Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list