1-1/8 DEMO 14-1/2 SPIKEPIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/8 DEMO 14-1/2 SPIKEPIN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-62-4040
  • Mfr. Model # 48-62-4040
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 468
  • Shipping Weight 6.0 lbs

Product Details

Spike Pin Driver, Hex Shank Type, Overall Length (In.) 14-1/2, Shank Size (In.) 1 1/8, Shank Length (In.) 14.5, Application Drives Anchoring Pins for Concrete Forms

Technical Specs

  • Application Drives Anchoring Pins for Concrete Forms
  • Shank Size (In.) 1 1/8
  • Overall Length (In.) 14-1/2
  • Shank Length (In.) 14.5
  • Type Spike Pin Driver
  • Shank Type Hex
  • For Use With Any 1-1/8 Collared Hex Shank Hammer
  • Length (In.) 14-1/2
  • Hex (In.) 1-1/8
  • Item Spike And Pin Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list