Skip Content
1 1/4IN 2/SPD REV. MAG/STND MOTOR 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1 1/4IN 2/SPD REV. MAG/STND MOTOR 7

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4292-1
  • Mfr. Model # 4292-1
  • UNSPSC # 23101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Handle Type Reversible Feed
  • Item Magnetic Drill Press Motor
  • Spindle Taper No. 3 MT
  • Tool Weight 23 lbs.
  • Capacity Steel 1-1/4"
  • Amps 11.5
  • Tap Size Capacity 1"-14
  • Chuck Size 1-1/4"
  • No Load RPM 750/315

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list