Skip Content
1 1/4A MIDGET FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 1/4A MIDGET FUSE

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CW78
  • Mfr. Model # 1CW78
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1-1/4 A
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Class Midget
  • Series KTK
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 100 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list