Skip Content
1 1/4 WHITE PVC COMPACT, THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

1 1/4 WHITE PVC COMPACT, THREADED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YLJ6
  • Mfr. Model # 4YLJ6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Ball Material PVC
  • Stem Material PVC
  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Port Full
  • Max. Pressure 150 psi WOG
  • Standards -
  • Handle Type Tee
  • Body Material PVC
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Body Style Inline
  • Seat Material Santoprene
  • Stem Type Blowout Proof
  • Handle Material ABS
  • Connection Type FNPT x FNPT
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual
  • Body Seal Material EPDM
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list