Skip Content
1 1/4 WHITE PVC COMPACT, SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 1/4 WHITE PVC COMPACT, SOCKET

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YLH9
  • Mfr. Model # 4YLH9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Ball Valve
  • Pipe Size 1-1/4"
  • Ball Material PVC
  • Standards -
  • Stem Material PVC
  • Port Full
  • Max. Pressure 150 psi WOG
  • Handle Type Tee
  • Body Material PVC
  • Body Style Inline
  • Temp. Range 34 Degrees F - 140 Degrees F
  • Seat Material Santoprene
  • Stem Type Blowout Proof
  • Handle Material ABS
  • Connection Type Socket x Socket
  • Valve Structure 1-Piece
  • Body Seal Material EPDM
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list