Skip Content
1-1/4 IN WASHER SS 1-3/8X4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/4 IN WASHER SS 1-3/8X4X1/2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9675SS
  • Mfr. Model # Z9675SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Screws and Studs
  • Finish Plain
  • Inside Dia. 1-3/8"
  • Outside Dia. 4"
  • Item Thick Fender Washer
  • Package Quantity 1
  • Material 18-8 Stainless Steel
  • Fits Bolt Sizes 1-1/4"
  • Thickness 1/2"
  • Thickness Tolerance +/-0.050"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Thick Fender Washer
  • Washer Inside Dia. 1-3/8"
  • Washer Material Grade 18-8
  • Washer Outside Dia. 4"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list