1-1/4-7 ECROU HEX INOX 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1-1/4-7 ECROU HEX INOX 316

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF25EF1-1/4-7
  • Mfr. Model # 25EF1-1/4-7
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 1-1/16"
  • Basic Material Stainless Steel
  • Dia./Thread Size 1-1/4"-7
  • Material Grade 316
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list