Skip Content
1 1/4 - 2 IN MULTI-SIZE TEST-BALL P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1 1/4 - 2 IN MULTI-SIZE TEST-BALL P

CHERNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NRV6
  • Mfr. Model # 5NRV6
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Plug
  • Nominal Size 1-1/4 to 2"
  • Type Pneumatic
  • For Use In DWV Systems to Seal Round and Out of Round Pipe
  • Compliance Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
  • Max. Diameter 2.10"
  • Min. Dia. 1-1/4"
  • Max. Back Pressure 40 ft. of Head
  • Required Inflation Pressure 40 psi
  • Deflated Size 5.56 "L x 1.21 "D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list