PLUGS 18 - 1 1/2" X 3" X 5/8"-11"  ZA16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUGS 18 - 1 1/2" X 3" X 5/8"-11" ZA16

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12C311
  • Mfr. Model # 12C311
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Plug
  • Max. RPM 24,200
  • Arbor Hole Size 5/8"-11
  • Grinding Cone Type 18
  • Grinding Cone Diameter 1-1/2"
  • Grinding Cone Length 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list