Skip Content
1-1/2X1X60  FLAP WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/2X1X60 FLAP WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15F106
  • Mfr. Model # 15F106
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 581
  • Shipping Weight 0.08 lbs

Product Details

Flap wheel for die grinder is made of the highest industrial quality abrasive cloth for fast material removal and longest life, 1/4 inch shaft. For steel, stainless and aluminum. Diameter 1-1/2 inches, width 13/16 inch and grit is 60.

Technical Specs

  • Grit 60
  • Item Coolcut(TM) Flap Wheel
  • Grade Medium
  • Width 1"
  • Max. RPM 25,000
  • Series High Quality
  • Diameter 1-1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list