Skip Content
1-1/2IN PLASTIC CHAIN WHITE 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/2IN PLASTIC CHAIN WHITE 50FT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30001-50
  • Mfr. Model # 30001-50
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2237
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour White
  • Finish Gloss
  • For Use With Stanchion
  • Item Plastic Chain
  • Length 50 ft.
  • Material Polyethylene w/ UV Inhibitors
  • Size 1-1/2"
  • Application Outdoor or Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list