1-1/2IN H PROPEX EXPANDER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/2IN H PROPEX EXPANDER HEAD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2612
  • Mfr. Model # 49-16-2612
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Application Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
  • Includes Accessory Head, Twist Case
  • Item PEX Expansion Head
  • Capacity Tubing O.D. (In.) 1-1/2
  • Construction Chrome plated Steel
  • Overall Length (In.) 3.1
  • Flare Type ProPEX(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list