1-1/2IN C.T. HOLESAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/2IN C.T. HOLESAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-1503
  • Mfr. Model # 49-56-1503
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application For Cutting Brick, Block, Cement Board, Fiberglass and Tile
  • Teeth per Inch 4
  • Item Carbide Hole Saw
  • Thread Size 5/8-18
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 1-1/2"
  • Hole Saw Product Grouping Hole Saws
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Primary Saw Application Masonry
  • Arbor Design Not Included
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. Mfr. No. 49-56-9100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list