Skip Content
Discontinued with Replacement
1-1/2-12 303 H4 6FL TAPER HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1-1/2-12 303 H4 6FL TAPER HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34653
  • Mfr. Model # 34653
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
TAP 1-1/2-12NF HTH4 6FL HAND

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 6
  • Overall Length 6-3/8"
  • Thread Length 3"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 1.233"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Chamfer Taper
  • Tap Thread Size 1-1/2"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list