Skip Content
1-1/16X2 CARBIDE CORE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/16X2 CARBIDE CORE CUT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05D401
  • Mfr. Model # 05D401
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.4 lbs

Product Details

Carbide Core Cut Annular Cutter. Carbide insert is brazed onto a tough tool steel body. Advanced flute design. Used on a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. Universal, Shank Dia. (In.) 3/4

Technical Specs

  • Item Annular Cutter
  • Package Quantity 1
  • Diameter 1-1/16"
  • Shank Dia. 3/4"
  • Cutter Material Carbide
  • Cutting Depth 2"
  • Application Drilling Holes On Site Or On Large Workpieces Drilling With Magnetic Drilling Units For Working On Curved Surfaces Ideal For Working On Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list