Skip Content
1-1/16X1 ICECUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1-1/16X1 ICECUT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05B101
  • Mfr. Model # 05B101
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.2 lbs

Product Details

Steel core cut annular cutter,1-1/16 inch x 1 inch.

Technical Specs

  • Item Annular Cutter
  • Cutter Material Chromium Aluminium
  • Cutting Depth 1"
  • Diameter 1-1/16"
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.
  • Package Quantity 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list