Skip Content
1.0UM 10IN EPDM SEAL DOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1.0UM 10IN EPDM SEAL DOE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPAB01010FEDO
  • Mfr. Model # PAB01010FEDO
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.003 lbs

Technical Specs

  • Application Potable Water, Membrane Prefilter, Chemicals, Catalyst Recovery, Precious Metal Recovery, Waste Water
  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Microns 1
  • Reduces Particulates
  • Compliance FDA
  • Flow Rate 10 gpm
  • Height 10"
  • Inside Dia. 1-1/16"
  • Max. Temp. 160 Degrees F
  • Item Absolute Rated Pleated Filter Cartridge
  • Outside Dia. 2-11/16"
  • Filter Media Polypropylene
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List