1,000 PC 3/8 FLAT NRW CRWN STAPLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1,000 PC 3/8 FLAT NRW CRWN STAPLES

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTCT306T
  • Mfr. Model # CT306T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Package Quantity 1,000
  • Colour Silver
  • For Use With Mfr. Model No. CT10X
  • Item Flat Narrow Crown Staple
  • Crown Width (In.) 5/16
  • Type Heavy-Duty
  • Construction Steel, Divergent Point
  • Leg Length (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list