Skip Content
1,000 PC 1/4 POWER CRWN STAPLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1,000 PC 1/4 POWER CRWN STAPLES

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRB504T
  • Mfr. Model # TRB504T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Silver
  • Crown Width (In.) 15/32
  • Item Power Crown(R) Staple
  • For Use With Mfr. Model No. T6
  • Leg Length (In.) 1/4
  • Package Quantity 1000
  • Type Heavy Duty
  • Construction Steel, Chisel Point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list