1/0 SOLDER/SEAL B/T KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/0 SOLDER/SEAL B/T KIT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7210-91
  • Mfr. Model # 7210-91
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 3031
  • Shipping Weight 0.174 lbs

Product Details

Die-cast battery terminals. Terminal with solder and seal pak. Gauge 1/0. Connector type: positive. Material: Copper. Package quantity 1.

Technical Specs

  • Gauge 1/0
  • Package Quantity 1
  • Colour Red
  • Item Positive Solder and Seal Battery Terminal Kits
  • Connection Material With Solder
  • Connection Type Positive
  • Polarity Positive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list