!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
093/098 X 198/208 X .001 WASHER SS

093/098 X 198/208 X .001 WASHER SS

ACCURATE MFD PRODUCTS

093/098 X 198/208 X .001 WASHER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
093/098 X 198/208 X .001 WASHER SS

093/098 X 198/208 X .001 WASHER SS

ACCURATE MFD PRODUCTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACUZ9719
  • Mfr. Model # Z9719
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Shim
  • Shim Material Stainless Steel
  • Shim Thickness 0.0010"
  • Inside Dia. 0.093"
  • Shim Temper Not Rated
  • Rockwell Hardness B80
  • Round Shim Type Arbor Shim
  • Grade 18-8
  • Thickness Tolerance +/-0.0005"
  • Outside Dia. 0.208"
  • Tensile Strength (PSI) 70,000
  • Package Quantity 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list