Skip Content
.090X3.00X.250X1.00X36 ST HINGE W/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.090X3.00X.250X1.00X36 ST HINGE W/B

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNF1
  • Mfr. Model # 4PNF1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Steel
  • Mounting Full Surface
  • Holes Without
  • Pin Material Brass
  • Range of Motion 270 Degrees
  • Pin Type Removable
  • Pin Dia. 1/4"
  • Hardware Not included
  • Frame Leaf Width 3"
  • Door Leaf Width 3"
  • Overall Knuckle Height 1"
  • Door Leaf Height 36"
  • Frame Leaf Height 36"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list