Skip Content
079/084 X 159/169 X .006 WASHER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

079/084 X 159/169 X .006 WASHER SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9706
  • Mfr. Model # Z9706
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 18-8 Stainless Steel
  • Item Shim
  • Tensile Strength (PSI) 70,000
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.0005"
  • Inside Dia. 0.079"
  • Outside Dia. 0.169"
  • Package Quantity 25
  • Thickness (In.) 0.006

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list