07.250 6TH PCD FIBER CEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

07.250 6TH PCD FIBER CEMENT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3193
  • Mfr. Model # DW3193
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Circular Saw Blade
  • Application Wood Cutting
  • Diamond Knockout Yes
  • Max. RPM 7,000
  • Number of Teeth 6
  • Blade Type Ripping
  • Tooth Grind ATB
  • Kerf 0.090"
  • Tip Material Carbide
  • Blade Dia. 7-1/4"
  • Cutting Depth 2-3/8"
  • Plate Thickness 0.063"
  • Arbor Hole 5/8"
  • Hook Angle 15.0 Degrees
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list