Skip Content
.060X2.00X.125X.50X72 316 SS HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.060X2.00X.125X.50X72 316 SS HINGE

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNN2
  • Mfr. Model # 4PNN2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.06 lbs

Technical Specs

  • Finish 2B Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Standards -
  • Holes per Leaf Without
  • Pin Material Type 316 Stainless Steel
  • Mounting Full Surface
  • Holes Without
  • Pin Type Removable
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Pin Dia. 1/8"
  • Frame Leaf Width 2"
  • Door Leaf Width 2"
  • Door Leaf Height 72"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list