Skip Content
.060X1.50X.125X.50X96 316 SS HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.060X1.50X.125X.50X96 316 SS HINGE

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNL7
  • Mfr. Model # 4PNL7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Finish 2B Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Holes per Leaf Without
  • Mounting Full Surface
  • Holes Without
  • Standards -
  • Pin Type Removable
  • Pin Material Type 316 Stainless Steel
  • Range of Motion 270 Degrees
  • Hardware Not Included
  • Pin Dia. 1/8"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 96"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Height 96"
  • Frame Leaf Thickness 0.060"
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list