Skip Content
.060X1.50X.125X.50X36 316 SS HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.060X1.50X.125X.50X36 316 SS HINGE

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNL5
  • Mfr. Model # 4PNL5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish 2B Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Mounting Full Surface
  • Holes per Leaf Without
  • Standards -
  • Holes Without
  • Pin Type Removable
  • Hardware Not Included
  • Pin Material Type 316 Stainless Steel
  • Pin Dia. 1/8"
  • Range of Motion 270 Degrees
  • Overall Knuckle Height 1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.060"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Height 36"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Height 36"
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list