Skip Content
.05MMX150MMX1.25M SS SHIM STK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

.05MMX150MMX1.25M SS SHIM STK

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE22971
  • Mfr. Model # 22971
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Shim Stock
  • Length 1.25M
  • Material 302 Stainless Steel
  • Size 150mm x 1.25M
  • Tensile Strength (PSI) 185,000 psi
  • Type Roll
  • Thickness (mm) 0.05mm
  • Width 150mm
  • Thickness 0.05mm
  • Temper Full Hard
  • Rockwell Hardness C40-C45
  • Meets/Exceeds AISI-T302, SAE-30302, ASTM-A-666
  • Thickness Tolerance +/-0.006mm
  • Length Tolerance +3/-0.250"
  • Width Tolerance +/-2.5mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List