Skip Content
.039IN 1 LB. COIL SS WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

.039IN 1 LB. COIL SS WIRE

SELECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLB29039
  • Mfr. Model # 29039
  • UNSPSC # 31151803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting, Other Industrial Applications
  • Material Type 302 Spring Tempered, Full Hard, Stainless Steel
  • Item Music Wire
  • Feet per Lb. 247
  • Thickness 0.039"/0.991 mm
  • Wire Gauge Number 17
  • Meets/Exceeds ASTM A555, A313 & A580, AMS 5688
  • Thickness Tolerance +/-0.0008"
  • Package Weight 1 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list