.033IN 1 LB. COIL SS WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

.033IN 1 LB. COIL SS WIRE

SELECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLB29033
  • Mfr. Model # 29033
  • UNSPSC # 31151803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Feet per Lb. 344.0
  • Item Music Wire
  • Material Type 302 Spring Tempered, Full Hard, Stainless Steel
  • Application Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting, Other Industrial Applications
  • Thickness 0.033"/0.838 mm
  • Wire Gauge Number 14
  • Meets/Exceeds ASTM A555, A313 & A580, AMS 5688
  • Package Weight 1 lb.
  • Thickness Tolerance +/-0.0008"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list