Skip Content
.001INX1-1/2INX2-1/8IN ARB -10/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

.001INX1-1/2INX2-1/8IN ARB -10/P

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE24441
  • Mfr. Model # 24441
  • UNSPSC # 31161810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 1.500"
  • Outside Dia. 2.125"
  • Package Quantity 10
  • Tensile Strength (PSI) 80,000 psi
  • Rockwell Hardness B90
  • Thickness Tolerance +/-0.0001"
  • Inside Dia. Tolerance +0.011"
  • Outside Dia. Tolerance +/-0.002"
  • Keyway Width 3/8"
  • Keyway Depth 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list