Skip Content
#0 X 2IN PHILLIPS RND BAR PRECISION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

#0 X 2IN PHILLIPS RND BAR PRECISION

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTPP0002R
  • Mfr. Model # PP0002R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.05 lbs

Product Details

Phillips Round Shank Precision Screwdriver. Tip size: #0. Overall length: 5-5/16".

Technical Specs

  • Item Screwdriver
  • Shank Length 2"
  • Shank Shape Round
  • Overall Length 5-5/16"
  • Tip Size #0
  • Standards ASME B107.600
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list