Skip Content
.0 TO .055IN PIN VISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

.0 TO .055IN PIN VISE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL94A
  • Mfr. Model # 94A
  • UNSPSC # 27112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Nickel Plated
  • Application Holding Small Rods, Wire, Drills, Taps. Used in Model Making, Electronics and Jewelry Repair. Conforms to government specifications GGG-V-412a.
  • Range (In.) 0 to 0.055
  • Item Single End Pin Vise
  • Range (mm) 0 to 1.4
  • Handle Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list