Skip Content
0-DEGREE NOZZLE FOR 5AEU1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

0-DEGREE NOZZLE FOR 5AEU1

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEV3
  • Mfr. Model # 5AEV3
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With 5AEU1 CoilJet
  • Inlet Port (In.) -
  • Includes -
  • Lance Length (In.) -
  • Length -
  • Item Nozzle
  • Material Steel
  • Max. Flow GPM 0.5
  • Type 0 Degrees pinpoint
  • Max. Fluid Temp. (F) 200
  • Max. Pressure (PSI) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list