Skip Content
Discontinued with Replacement
#0-80 301 H2 2FL PLUG SPIRAL PT-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#0-80 301 H2 2FL PLUG SPIRAL PT-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89001
  • Mfr. Model # 89001
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP NO0-80 SPH2 2FL PLG SPRL PT-TIN

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 2
  • Overall Length 1-5/8"
  • Tap Style Spiral Point
  • Thread Length 5/16"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.141"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Thread Size #0-80
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list