Skip Content
Discontinued with Replacement
0.750INX21FT  (19.05 MM X 6.40M) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

0.750INX21FT (19.05 MM X 6.40M)

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPAL750-439GR
  • Mfr. Model # PAL750-439GR
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
3/4 B580 WHITE ON GREEN

Price: NA

Technical Specs

  • Application Smooth, Flat Surfaces, Textured Surfaces
  • Colour White/Green
  • Features Serialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint.
  • For Use With BMP21 Printer
  • Item Label Tape Cartridge
  • Label Width (In.) 0.75
  • Material Vinyl B595
  • Roll Length (Ft.) 21
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Type Thermal Transfer
  • Label Type Indoor/Outdoor
  • Label Material Vinyl
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list