Skip Content
0.45UM 20IN EPDM SEAL DOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

0.45UM 20IN EPDM SEAL DOE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPAB00420FEDO
  • Mfr. Model # PAB00420FEDO
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application Potable Water, Membrane Prefilter, Chemicals, Catalyst Recovery, Precious Metal Recovery, Waste Water
  • Standards FDA
  • Compliance FDA
  • Inside Dia. 1-1/16"
  • Height 20"
  • Item Absolute Rated Pleated Filter Cartridge
  • Max. Temp. 160 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Pleated Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list