Skip Content
0-150MM DIRECT READING DIAL CALIPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

0-150MM DIRECT READING DIAL CALIPER

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL144MM
  • Mfr. Model # 144MM
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes -
  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement, Free-Wheeling Roller, No Glare Dial Lens
  • Item Dial Caliper
  • Finish Matte
  • Meets -
  • Dial White
  • Construction Material Plastic
  • Caliper Material Plastic
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list