Skip Content
0-100PPT SALINITY REFRACTOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

0-100PPT SALINITY REFRACTOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRF20
  • Mfr. Model # RF20
  • UNSPSC # 41115313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Accuracy +/-0.1 %
  • Height 7.6"
  • Features Easy to Operate Refractometers Provide Accurate and Repeatable Measurements on Easy to Read Scales
  • Includes Case, Calibration Screwdriver and Calibration Solution
  • Item Portable Refractometers
  • Length 7.6"
  • Type Salt (ATC)
  • Width 1.5"
  • Function Sucrose (ATC)
  • Range 0 - 100 PPT (10 Degrees C - 30 Degrees C) 1.000 - 1.070 Specific Gravity
  • Resolution 0.001
  • Manufacturers Warranty Length 1 Yr.
  • Automatic Temperature Compensation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list